12V Torque Control Cordless Drill

Order Code: ZT3753350S

£109.99 Inc VAT (20%)


Description

BST 12 IMPULS
12V selectable impulse mode. Variospeed (V) electronics. 20-level adjustable torque, plus drilling level. Clockwise and anti-clockwise rotation.

Specifications:
Keyless chuck.
Battery pack: 1,4Ah Nicad.
Max torque, soft/hard: 16Nm/32Nm.
Pulse torque: 19Nm.
Drilling capacity: steel 10mm/6mm, wood 16mm/12mm.
No-load speeds: 0-450/0-1,450/min.
Chuck capacity: 1-10mm.
Weight: 1,6kg.
Supplied with 2x NiCd battery packs, universal quick charger, carry case and bit box.

See full description
Specifications for 12V Torque Control Cordless Drill
  • Power Source
    Cordless
  • Chuck Type
    Keyless
  • Voltage
    12V
  • Product Type
    Cordless Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome