18V Brushless Combi Drill Bare Unit

Order Code: ZT2620137S

£69.99 Inc VAT (20%)


Description

18V Combi Drill with Brushless Motor Technology25% more power – Brushless motors have fewer moving parts results in a quiet motor that never needs maintenance. The reduced friction enables a better use of available energy from the battery pack as there is no resistance from brushes50% more run time – Brushless motor technology means the carbon brush resistance is eliminated, so less battery energy is wasted. The efficiency of a brushless motor results in a greater run time from each charge2-Speed variable gearbox for efficient drilling of various materials.Drilling, screw driving and hammer functions20+3 position adjustable torque control for consistent application into a variety of materials Trigger switch with locking option for controlled applicationBuilt in LED for improved visibilityErgonomic design with rubber grip overmould for increased user comfortBelt clip that can be positioned on either side of the 18V Brushless Combi Drill13mm keyless chuck for quicker bit changes

See full description
Specifications for 18V Brushless Combi Drill Bare Unit
  • Voltage
    18V
  • Product Type
    Combi Drill
  • Chuck Size
    13mm
  • Power Source
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome