18V Li-ion Brushless Combi Drill with Two 2.0Ah Batteries & 50 Piece Accessories

Order Code: ZT4132543S

£119.99 Inc VAT (20%)


Description

Brushless motor technology delivers improved efficiency, reduced maintenance, reduced heat, and noise. Quick Charger 70min. with 2 x 2.0 Ah batteries and 50 piece accessories suitable for most tasks. 13mm metal keyless locking chuck 3 Functions - Drill, hammer and screwdriver with 25 torque settings and a 2 speed gearbox. Ergonomic design, soft grip handle, belt clip and LED work-light with a wide range of accessories. Specifications: DC 18 Volts, Quick Charger 70 min. with 2 x 2.0 Ah Batteries and power indicator, 50 pce accessories, 13mm metal keyless locking chuck, Forward - Lock - Reverse, Drill, driver & hammer action, 2 speed gearbox, 25 Torque settings, Max Torque: 55 Nm, AC/DC Adaptor, 230V - 50 Hz, No-load Speed 0-500/0-2000 rpm. Impact Rate 0-8000/0-32000 bpm.

See full description
Specifications for 18V Li-ion Brushless Combi Drill with Two 2.0Ah Batteries & 50 Piece Accessories
  • Voltage
    18V
  • Product Type
    Combi Drill
  • Battery Type
    Li-ion
  • Chuck Size
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome