18V LXT Twin Pack - MAKDLX2134TJ

Order Code: ZT3589593S

£469.99 Inc VAT (20%)


Description

18V LXT Twin Pack
The Makita DLX2134TJ twin pack contains: -

1 x DHP482 LXT Combi Drill features an all-metal gear construction for high transmission durability. Its variable 2-speed, reversible motor features extreme protection technology (XPT) , so it is protected from dust, debris and liquids, providing optimal performance in extreme conditions.

It also features twin LED job lights with pre-glow and after-glow functions.
Ideal for the professional or DIY enthusiast.

Specifications:

Chuck: 13mm Keyless.
No Load Speed: 0-600/0-1, 900/min.
Impact Rate: 0-9, 000/0-28, 500/bpm.
Max. Torque: 62Nm, Settings: 21 + Drill.
Capacity: Concrete 13mm, Metal 13mm, Wood 38mm.
Screw Capacity: Machine Screw 6mm, Wood Screw 10 x 90mm.

1 x DVJ180 LXT Jigsaw is an efficient saw with a 3 stage pendulum action and tool-less blade change. Engine speed can be adjusted between 0 and 2, 600 min to suit the material.
It has a stroke length of 26mm and cutting capacity of 135mm in wood and 10mm in steel.

Also included: -

2 x BL1850B 18v 5Ah Batteries.
1 x DC18RC Charger.
1 x Makpac Carry Case.

See full description
Specifications for 18V LXT Twin Pack - MAKDLX2134TJ
  • Type
    Twin Pack
  • Voltage
    18V
  • Power Source
    Cordless 18V