0
1

18v XR Premium Brushless Twin Kit dc D999/DCF850 PowerStack 1 x 5Ah 1 x 1.7Ah Compact Batteries

Order Code: ZT4271875S

£599.99 Inc VAT (20%)


Description

The 18V XR premium brushless twin kit combines DeWALT's power tool technology with the 18V PowerStack™ battery platform, delivering increased power, faster application speeds, and enhanced durability. Ideal for construction, woodworking, and DIY projects, the kit includes the DCD999 combi drill and DCF850 impact driver.

Features and Benefits
• High-performance cordless tools ensuring increased power, faster speeds, and enhanced durability for efficient task completion
• Powered by an 18V PowerStack™ battery platform, providing extended runtime and reliability
• Brushless motors ensure superior performance and extended runtime, reducing downtime and increasing productivity
• One 5Ah Powerstack battery enables extended use, while one compact battery enhances manoeuvrability, allowing users to work comfortably in tight spaces

Contents
• DCD999 combi drill
• DCF850 impact driver
• 1 x 5Ah PowerStack™battery
• 1 x 1.7Ah compact PowerStack™battery
• Charger
• TSTAK Box

See full description
Specifications for 18v XR Premium Brushless Twin Kit dc D999/DCF850 PowerStack 1 x 5Ah 1 x 1.7Ah Compact Batteries
  • MFR Part No.
    DCK2052H1E1T-GB
  • Battery Capacity
    5.0A·h
    1.7A·h
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome