18v XR Premium Brushless Twin Kit DCD999/DCF850 2 x5Ah PowerStack Batteries

Order Code: ZT4271928S

£639.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The 18v XR premium brushless twin kit features the DCD999 Hammer Drill/Driver and DCF850 Impact Driver. Powered by two 5Ah Powerstack™ batteries, known for their exceptional power and longevity, these tools deliver superior performance and extended runtime.

Features and Benefits
• Brushless motors ensure high-speed drilling, efficient power transfer, and high torque output for demanding tasks
• This kit provides the power and efficiency needed to tackle various tasks effectively and efficiently
• Powered by two 5Ah Powerstack™ batteries for exceptional power and longevity
• Provides extended runtime and durability for uninterrupted operation

See full description
Specifications for 18v XR Premium Brushless Twin Kit DCD999/DCF850 2 x5Ah PowerStack Batteries
  • MFR Part No.
    DCK2052H2T-GB
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Battery Capacity
    5.0A·h
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome