BCD700S1K 2 Gear Combi Drill 18V 1 x 1.5Ah Li-ion B/DBCD700S1K

Order Code: ZT1273876P

£62.99 Inc VAT (20%)


Description

The Black & Decker BCD700S1K Combi Drill has a compact design with 2 gears and 11 torque settings, for precise screwdriving into various materials and variable speed function for control in a range of applications. It has an all metal motor and gearbox delivers 21,000 bpm for hammer drilling in masonry applications and 0-1,400 rpm variable speed for drilling and screw driving applications. The drill is fitted with a keyless chuck for fast and easy bit changes. Supplied with a double ended screwdriver bit, so you can start your projects straight away. Ideal for all screwdriving, drilling and hammer drilling applications in wood, metal and masonry. 1 x 18V 1.5Ah Li-ion Battery. Specification No Load Speed 0-360/0-1,400/min. Impact Rate 21,000/bpm Max. Torque 40Nm, 11 Settings Capacity Masonry/Steel 10mm, Wood 25mm Weight 2.21kg

See full description
Specifications for BCD700S1K 2 Gear Combi Drill 18V 1 x 1.5Ah Li-ion B/DBCD700S1K
  • MFR Part No.
    BCD700S1K-GB
  • No Load Speed
    0-360/0-1,400
  • Maximum Hard Torque
    40Nm
  • Battery Capacity
    10mm
    10/25mm
  • Power Source
    Cordless 18V
  • Maximum Torque
    40Nm
  • Battery Supplied
    1 x 1.5Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome