0
1
2
3

CLX228AJ 12VMAX CXT Combo Kit - HP333D & TD110D (2 x 2AH)

Order Code: ZT3109343S

£159.99 Inc VAT (20%)


Description

This Makita twin pack is ideal for DIY use, yet is powerful enough to tackle professional jobs
The Makita CLX228AJ twin pack consists of the TD110D impact driver and HP333D combi drill. The TD110D is one of the first new 10.8V platform models. It features increased motor power for higher application speed and max tightening torque. The HP333D has been developed based on the HP331D. It is extremely powerful thanks to its 2 mechanical gears and improved durability under load. Both feature an LED job light for maximum precision even in darker areas.

TD110D Features:
LED job light
Slide type Li-ion battery
Forward and reverse trigger
Variable speed control trigger
Electric brake for increased user safety
Ergonomic soft grip for increased comfort upon use
Equipped with Battery protection circuit: designed to protect the battery from damages due to over-discharge, high temperature or overload current
HP333D Features:
LED job light
Keyless chuck
2 mechanical gears
Ergonomic soft grip
Forward and reverse trigger
Variable speed control trigger
Compact overall length 193mm
Electric brake for increased user safety
Improved durability under load due to change in bearing type
Equipped with Battery protection circuit: designed to protect the battery from damages due to over-discharge, high temperature or overload current
Comes with:
DC10WD Charger
Makpac carry case
HP333D Drill Driver
TD110D Impact Driver
2x BL1021B 2.0Ah batteries
Specification:
TD110D:
Voltage: 10.8V
Drive shank Hex: 1/4"
Impacts: 0 – 3, 500 ipm
Max Torque: 110 Nm
Noise K factor: 3 dB (A)
Standard Bolt: M5-M12
Machine Screw: M4-M8
High Tensile Bolt: M5-M10
Vibration K factor: 1.5 m/sec²
No Load Speed: 0 - 2600 rpm
Noise sound power: 105 dB (A)
Noise sound pressure: 94 dB (A)
Coarse thread (length) : 22 - 90 mm
Vibration Fastening Bolt: 8.0 m/sec²
HP333D:
Voltage: 12V
Noise K factor: 3 dB (A)
Capacity in Steel: 10mm
Capacity in Wood: 21mm
Torque Settings: 20 + Drill
Capacity in Masonry: 8mm
Chuck Capacity: 0.8 - 10mm
Max Torque S/H: 14/30 Nm
Vibration K factor: 1.5 m/sec²
Noise sound power: 93 dB (A)
Noise sound pressure: 82 dB (A)
No Load Speed (Lo) : 0 - 450 rpm
No Load Speed (Hi) : 0 - 1, 700 rpm
Vibration Drilling into metal: 2.5 m/sec²
Blows per Minute (Lo) - ipm: 0 - 6, 750 ipm
Blows per Minute (Hi) - ipm: 0 - 25, 500 ipm
Vibration Impact drilling into concrete: 13.0 m/sec²

See full description
Specifications for CLX228AJ 12VMAX CXT Combo Kit - HP333D & TD110D (2 x 2AH)
  • Product Type
    Combo Kit
  • Battery Type
    Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome