0
1
2
3
4

DCD701D2 XR Brushless Sub-Compact Drill Driver 12V 2 x 2.0Ah Li-ion DEWDCD701D2

Order Code: ZT1458209S

£169.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCD701 XR Sub-Compact Drill Driver has an efficient brushless motor that gives 15% more runtime than previous generation. Lightweight (0.9kg) design for ultimate portability and ease of use. With an ergonomically designed handle for optimum comfort and control. The state of charge battery pack allows users to keep track of battery charge easily to prevent running out of battery during a job. Compatible with your existing 10.8V batteries and tools. Supplied with 2 x 12V 2.0Ah Li-ion Batteries, 1 x 12/18V DCB112 XR Charger, 1 x Belt Hook and 1 x TSTAK compatible Carry Case. Specification Chuck 10mm Keyless No Load Speed 0-425/0-1,500/min. Max. Torque 57.5Nm, 15 Settings Capacity Wood 20mm Weight 0.9kg

See full description
Specifications for DCD701D2 XR Brushless Sub-Compact Drill Driver 12V 2 x 2.0Ah Li-ion DEWDCD701D2
  • No Load Speed
    0-425/0-1,500
  • MFR Part No.
    DEWDCD701D2
  • Torque Range
    57.5Nm
  • Maximum Torque
    57.5Nm
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome