0
1
2

DCD706D2 12V XR Sub-compact Brushless Impact Drill Driver 2X 2.0AH Batteries

Order Code: ZT1259375X

£179.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

With the DeWalt DCD706D2 12V XR Sub-Compact Brushless Impact Drill Driver you can experience compactness, improved runtime, and enhanced features for a versatile and efficient tool that fits in tight spaces with ease.

Features and Benefits
• DEWALT's smallest-ever hammer drill driver, measuring just 168mm
• 17% shorter than the previous generation for improved compactness
• Provides 57.5Nm of torque for robust performance
• Offers 15% more runtime compared to the previous generation
• State of charge indicator displays battery level on the DEWALT 12V battery pack
• 12V tools and batteries are fully compatible with your existing 10.8V products
• Compact 168mm length facilitates access to tight spaces, boosting work productivity
• LED light on tool foot ensures high visibility in low light conditions
• Lightweight at only 1kg (tool only)
• 25,500 bpm hammer mechanism for efficient drilling into masonry
• 10mm single sleeve keyless chuck with automatic spindle lock for swift and easy bit changes

See full description
Specifications for DCD706D2 12V XR Sub-compact Brushless Impact Drill Driver 2X 2.0AH Batteries
  • No Load Speed
    0 - 425/1500rpm
  • Battery Capacity
    2.0A·h
  • Weight
    1.0 (without battery)kg
  • Steel Drilling Capacity
    10mm
  • Blows per Minute
    0 - 25500
  • Chuck Size
    10mm
  • Overall Length
    168mm
  • Number of Torque Settings
    15
  • Chuck Type
    Keyless
  • MFR Part No.
    DCD706D2-GB
  • Model Number
    DCD706D2-GB
  • Voltage
    12V
  • Wood Drilling Capacity
    20mm
  • Number of Batteries Supplied
    2
  • Maximum Hard Torque
    57.5Nm
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • Maximum Soft Torque
    25.5Nm
  • Series
    DCD706D2-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome