DCD796M1 XR Brushless G2 Combi Drill 18V 1 x 4.0AH Li-ion

Order Code: ZT1276428P

£199.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCD796M1 XR Brushless G2 Combi Drill is supplied with: 1 x 18V 4.0Ah Li-ion Battery1 x Charger1 x TSTAK Carry Case

Specifications for DCD796M1 XR Brushless G2 Combi Drill 18V 1 x 4.0AH Li-ion
  • MFR Part No.
    DCD796M1
  • No Load Speed
    0-550/0-2,000
  • Maximum Hard Torque
    70Nm
  • Battery Capacity
    13/40mm
    13mm
  • Chuck Capacity
    13mm
  • Battery Supplied
    1 x 4.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Maximum Torque
    70Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome