0
1
2
3
4

DCD796P1-GB 18V Brushless Hammer/Drill Driver 1X5.0AH

Order Code: ZT1027148X

£209.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This ultra-compact, lightweight drill driver is perfect for confined spaces. Its two-speed all-metal transmission provides increased runtime and longer tool life. With both drill driver and hammer features, it's versatile for multiple applications like drilling into wood, metal, and masonry. The 15-position adjustable torque control ensures consistent screwdriving into various materials. An intelligent trigger design allows total control, while the improved ergonomic design with rubber grip enhances comfort. Durable and user-friendly, this tool is essential for DIY projects and professional tasks alike.

Features and Benefits
• Allows use in confined spaces
• For increased runtime and longer tool life
• Versatile applications
• Consistent screwdriving into various materials
• Total control of application
• Rubber grip for enhanced comfort


Includes
• 1 x 5.0Ah battery pack
• Charger
• TSTAK Kitbox

See full description
Specifications for DCD796P1-GB 18V Brushless Hammer/Drill Driver 1X5.0AH
  • Chuck Type
    Keyless
  • Wood Drilling Capacity
    40mm
  • Brushed or Brushless
    Brushless
  • Steel Drilling Capacity
    13mm
  • No Load Speed
    0 - 550/2000rpm
  • Masonry Drilling Capacity
    13mm
  • Weight
    1.8kg
  • Overall Length
    190mm
  • Number of Batteries Supplied
    1
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Maximum Hard Torque
    70Nm
  • Model Number
    DCD796P1-GB
  • Battery Capacity
    5.0A·h
  • Maximum Soft Torque
    27Nm
  • Number of Torque Settings
    15+Drill
  • MFR Part No.
    DCD796P1-GB
  • Chuck Size
    13mm
  • Blows per Minute
    0 - 34000
  • Includes
    1x Belt Hook
    1x TSTAK Heavy-Duty Kitbox
    1x 18 Volt 5.0Ah Li-Ion Battery
    1x Magnetic Bit Holder
    1x DCD796 18V Brushless Compact Hammer Drill
    1x Multi-Voltage XR Charger
  • Series
    DCD796P1-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome