DCD805P2T XR Bl G3 Combi 18V 2 x 5.0Ah Li-ion

Order Code: ZT4797918S

£249.99 Inc VAT (20%)


Description

This DEWALT DCD805P2T XR BL G3 Combi is supplied with: 1 x Magnetic Bit Holder.1 x Belt Hook.2 x 18V 5.0Ah Li-ion Batteries1 x Multi-Volt Charger.1 x TSTAK Carry Case.

Specifications for DCD805P2T XR Bl G3 Combi 18V 2 x 5.0Ah Li-ion
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • No Load Speed
    0-2, 000rpm
  • Maximum Torque
    90Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome