The DEWALT DCD996 XR Brushless Combi Drill has a tough 3-speed all-metal transmission for increased run time and longer tool life. It features an improved automatic high speed for increasing the user's masonry drilling speed. The electronic clutch has an 11 position adjustable torque control for optimised precision when screwdriving. The hammer drill driver has a 13mm ratcheting keyless chuck with automatic spindle lock for fast bit changes and an efficient intelligent trigger allowing total control over all applications. With an improved 3 position LED torch with high/medium/low settings. The high output provides a 20 minute LED delay for lighting dark workspaces. The grip design provides greater application control and maximum comfort. Specification Chuck 13mm Keyless No Load Speed 0-450/0-1,300/0-2,000/min. Impact Rate 0-8,600/0-25,500/0-38,250/bpm Max. Torque 95Nm, 11 Settings Capacity Masonry 16mm, Steel 15mm, Wood 55mm Weight 2.1kg The DEWALT DCD996X1 XR Brushless Combi Drill is supplied with 1 x 18/54V 9.0/3.0Ah XR FlexVolt Li-ion Battery 1 x DCB118 Fast Charger 1 x TSTAK Heavy-Duty Kit Box DEWALT XR FlexVolt batteries stand at the forefront of cordless technology as the world&rsquos first convertible 18/54 volt batteries, offering unprecedented levels of power. They provide the unique ability to power heavy-duty construction power tools whilst still being compatible with existing DEWALT XR 18 volt products and offering increased run time.