DCD999H2T XR XRP Combi Drill 18V 2 x 5.0Ah POWERSTACK Li-ion DEWDCD999H2T

Order Code: ZT2749125S

£499.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCD999 XR XRP Combi Drill has been engineered for speed and durability. A variable speed trigger provides total control over all applications. It also features an electronic clutch with 11 position adjustable torque control for optimised precision when screw driving. The all metal chuck priovides improved grip on drilling and screwdriving accessories. FlexVolt ADVANTAGE technology. This unique electronic module features pack identification technology. This enables the tool to recognise when an XR FLEXVOLT battery is attached and then unlocks even more power. A foot LED with delay feature, provides improved visibility and flashlight functionality. Specifications Chuck Capacity 1.5-13mm. No Load Speed 0-500/1,500/2,250/min. Impact Rate 38,250/bpm. Max. Torque 67Nm. Max. Drilling Capacity Metal 15mm, Wood 55mm, Masonry 13mm. Weight 1.6kg (without battery). The DEWALT DCD999H2T XR XRP Combi Drill is supplied with 2 x 18V POWERSTACK Li-ion Batteries 5.0Ah 1 x DCB1104 Charger 1 x Magnetic Bit Holder 1 x Side Handle 1 x Belt Hook 1 x TSTAK Heavy-duty Kitbox

See full description
Specifications for DCD999H2T XR XRP Combi Drill 18V 2 x 5.0Ah POWERSTACK Li-ion DEWDCD999H2T
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18V
  • No Load Speed
    0-500/1, 500/2, 250rpm
  • Maximum Torque
    67Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome