0
1

DCD999NT XR XRP Combi Drill 18V Bare Unit DEWDCD999NT

Order Code: ZT2423843S

£259.99 Inc VAT (20%)


Description

The DEWALT DCD999 XR XRP Combi Drill has been engineered for speed and durability. A variable speed trigger provides total control over all applications. It also features an electronic clutch with 11 position adjustable torque control for optimised precision when screw driving. The all metal chuck priovides improved grip on drilling and screwdriving accessories. FlexVolt ADVANTAGE technology. This unique electronic module features pack identification technology. This enables the tool to recognise when an XR FLEXVOLT battery is attached and then unlocks even more power. A foot LED with delay feature, provides improved visibility and flashlight functionality. Specifications Chuck Capacity 1.5-13mm. No Load Speed 0-500/1,500/2,250/min. Impact Rate 38,250/bpm. Max. Torque 67Nm. Max. Drilling Capacity Metal 15mm, Wood 55mm, Masonry 13mm. Weight 1.6kg (without battery). The DEWALT DCD999NT XR XRP Combi Drill is supplied as a Bare Unit - No Battery or Charger.

See full description
Specifications for DCD999NT XR XRP Combi Drill 18V Bare Unit DEWDCD999NT
  • Maximum Torque
    67Nm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-500/1, 500/2, 250rpm
  • Brushed or Brushless
    Brushless
  • Length
    213mm
  • Height
    208mm
  • Voltage
    18V
  • Battery Type
    Lithium-Ion
  • Blows per Minute
    38250
  • Series
    18V XR
  • Width
    70mm
  • MFR Part No.
    DCD999NT-XJ
  • Product Type
    Cordless Hammer Drill
  • Power
    1296W
  • Weight
    1.61kg
  • Chuck Capacity
    1.5 to 13

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome