0
1
2
3

DCK2050H2T-GB 18V XR G3 Comp. B'Less DCD805/DCF850 2X5.0AH P/Stack

Order Code: ZT3496534S

£599.99 Inc VAT (20%)


Description

Elevate your professional toolkit with the DEWALT DCK2050H2T-GB 18V 2x 5Ah Combi Drill/Impact Driver Twin Kit--ideal for carpenters, electricians, fabricators, and plumbers. The kit features two 18V brushless cordless powerhouses, addressing all your drilling, screwing, and driving needs. The DCD805 18V BL Compact Combi Drill impresses with a versatile no-load speed, max torque, and compact design for tight spaces. The DCF850 18V BL Compact Impact Driver excels in driving large bolts and screws with three speed settings. Both tools provide comfort and precision, illuminated by an LED ring light. Supplied with 5Ah batteries, a charger, and a TSTAK case for convenience.

Features and Benefits
• Powerful Combi Drill with 90Nm for robust applications
• Ergonomic Grip Design for extended comfort
• Pivoting LED for improved visibility in dark and confined spaces

See full description
Specifications for DCK2050H2T-GB 18V XR G3 Comp. B'Less DCD805/DCF850 2X5.0AH P/Stack
  • Maximum Hard Torque
    90Nm
  • Masonry Drilling Capacity
    13mm
  • Voltage
    18V
  • Steel Drilling Capacity
    13mm
  • Overall Length
    177mm
  • Battery Type
    Lithium-Ion
  • No Load Speed
    0 - 2000rpm
    0 - 3250rpm
  • MFR Part No.
    DCK2050H2T-GB
  • Chuck Size
    13mm
  • Wood Drilling Capacity
    55mm
  • Blows per Minute
    0 - 11050/34000
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    2
  • Model Number
    DCK2050H2T-GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome