DHP458z 18V LXT Combi Drill Naked

Order Code: ZT1027108X

£149.99 Inc VAT (20%)


Description

Cordless Combi Drill is ideal for DIY tasks, with an extremely compact tool size measuring an overall length of 225mm, allowing for easy access to screws in tight places. With the ability of achieving high power and productivity due to the new DC motor FD31-30.

Features and Benefits

• Enhanced dust and drip-proof performance to ensure reliable operation even under bad weather
• Single sleeve keyless chuck allows for easy bit installation/removal by one hand
• Twin LED Job light with pre-glow and afterglow functions
• Battery fuel gauge. The power remaining in the battery can be indicated in 3 stages simply by pushing a button; 3 lights on: more than 50% of full battery capacity. 2 lights on: 20% to 50%. 1 light on: less than 20%

See full description
Specifications for DHP458z 18V LXT Combi Drill Naked
  • No Load Speed
    0 - 2000rpm
  • Model Number
    DHP458Z
  • Weight
    2.3kg
  • Overall Length
    225mm
  • Masonry Drilling Capacity
    16mm
  • Brushed or Brushless
    Brushed
  • Number of Batteries Supplied
    0
  • Chuck Size
    13mm
  • Chuck Type
    Keyless
  • Number of Torque Settings
    21+Drill
  • Blows per Minute
    Hi: 0 - 30000
    Lo: 0 - 6000
  • Maximum Hard Torque
    91Nm
  • Steel Drilling Capacity
    13mm
  • MFR Part No.
    DHP458Z
  • Wood Drilling Capacity
    76mm
  • Maximum Soft Torque
    58Nm
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • Series
    DHP458Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome