DHP458ZJ 18V LXT Combi Drill (Body Only) in Makpac Case

Order Code: ZT2604030S

£129.99 Inc VAT (20%)


Description

This 18V combi drill from Makita is compact yet robust with its high torque and drilling capacity This Cordless Hammer Drill Driver from Makita is the Robust All Rounder, small and neat too. With an overall length of 225mm, the extremely compact tool size allows for access to screws in tight spaces. The DHP458 is equipped with XPT (eXtreme Protection Technology) essential in harsh outdoor environments as it gives added protection against dust and dripping water. For comfort during use, the rubberised handle has been contoured and widened according to the U shape formed between the user's thumb and index finger. High power and productivity are achieved with a new DC motor (FD31-30) which can be powered by 3Ah BL1830 or 4Ah BL1840 Batteries (not included). People who bought this say, " It's very strong and lightweight, with no faults", " Great performance with plenty of power. Very good value for money." Features: High operational efficiency with high torque Compact design, only 225mm overall length Twin LED Job light with pre-glow and afterglow functions 2 speed all metal gearbox - extra high transmission durability Single sleeve keyless chuck allows for easy bit installation/removal by one hand Enhanced dust and drip-proof performance for use in outdoor applications or harsh environments Comes with: MakPac Carry Case Batteries or charger are NOT included Specification: Voltage: 18V Electric Brake: Yes Net weight: 2.3 kg Max. in steel: 13mm Max. in wood: 65mm Max. in masonry: 16mm Torque Settings: 21 + drill Max Torque S/H: 58 / 91 Nm Fastening machine screw: 6mm No Load Speed: 0-2000/400 rpm Variable Speed Control Trigger: Yes Blows per Minute: 0-30000/6000 bpm

See full description
Specifications for DHP458ZJ 18V LXT Combi Drill (Body Only) in Makpac Case
  • Product Type
    Combi Drill
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome