0
1

DHP482RTJ 18V Combi Drill, LXT 2X 5AH Batteries

Order Code: ZT1395937X

£449.99 Inc VAT (20%)


Description

Makita DHP482 Combi Drill: The Makita DHP482 is a compact yet powerful cordless combi drill, measuring just 198mm in length. With a robust 62Nm of torque and a 2-speed all-metal gearbox, it excels in drilling and driving tasks. Ideal for various materials, it handles 13mm in masonry and steel and 38mm in wood, with 21 torque settings for precise control. Features include bright twin LED job lights for visibility in dark areas, a soft grip handle for comfort, and an electric brake for safety.

Features and Benefits
• Ideal for working in tight spaces, enhancing manoeuvrability
• Offers flexibility with high and low speed settings for various tasks
• Provides precise control for accurate drilling and driving
• Ensures comfort during extended use, reducing fatigue
• Enhances durability and longevity of the tool

Includes:
• Kit including 1x DHP482 18v LXT Combi Drill
• 2 x BL1850B 5Ah Batteries
• 1x DC18RC Fast Charger
• 1x MakPac 2 Carry Case

See full description
Specifications for DHP482RTJ 18V Combi Drill, LXT 2X 5AH Batteries
  • Brushed or Brushless
    Brushed
  • Battery Capacity
    5.0A·h
  • Maximum Soft Torque
    36Nm
  • Battery Type
    Lithium-ion
  • Model Number
    DHP482RTJ
  • MFR Part No.
    DHP482RTJ
  • Blows per Minute
    28500
  • Weight
    1.8kg
  • No Load Speed
    0 - 1900rpm
  • Chuck Size
    13mm
  • Number of Torque Settings
    21
  • Steel Drilling Capacity
    13mm
  • Chuck Type
    Keyless
  • Voltage
    18V
  • Maximum Hard Torque
    62Nm
  • Wood Drilling Capacity
    38mm
  • Masonry Drilling Capacity
    13mm
  • Number of Batteries Supplied
    2
  • Series
    DHP482RTJ
  • Overall Length
    198mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome