DHP482Z Combi Drill 18V Bare Unit MAKDHP482Z

Order Code: ZT2749136S

£119.99 Inc VAT (20%)


Description

The Makita DHP482 LXT Combi Drill features an all-metal gear construction for high transmission durability. Its variable 2-speed, reversible motor features extreme protection technology (XPT), so it is protected from dust, debris and liquids, providing optimal performance in extreme conditions. It also features twin LED job lights with pre-glow and after-glow functions. Ideal for the professional or DIY enthusiast. Specifications Chuck 13mm Keyless. No Load Speed 0-600/0-1,900/min. Impact Rate 0-9,000/0-28,500/bpm. Max. Torque 62Nm, Settings 21 + Drill. Capacity Concrete 13mm, Metal 13mm, Wood 38mm. Screw Capacity Machine Screw 6mm, Wood Screw 10 x 90mm. The Makita DHP482Z Combi Drill features an all-metal gear construction for high transmission durability. Its variable 2-speed, reversible motor features extreme protection technology (XPT), so it is protected from dust, debris and liquids, providing optimal performance in extreme conditions. It also features twin LED job lights with pre-glow and after-glow functions. Ideal for the professional or DIY enthusiast. It comes as a 18V bare unit, NO battery or charger included. Specifications Chuck 13mm Keyless. No Load Speed 0-600/0-1,900/min. Impact Rate 0-9,000/0-28,500/bpm. Max. Torque 62Nm, Settings 21 + Drill. Capacity Concrete 13mm, Metal 13mm, Wood 38mm. Screw Capacity Machine Screw 6mm, Wood Screw 10 x 90mm.

See full description
Specifications for DHP482Z Combi Drill 18V Bare Unit MAKDHP482Z
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    62Nm
  • No Load Speed
    0-600/0-1, 900rpm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome