DHP484RTJ 18V LXT Brushless Combi Drill (2 x 5.0AH Batteries) in Makpac Case

Order Code: ZT2604119S

£249.99 Inc VAT (20%)
£269.997% off


Description

This Makita combi drill is perfect for use in professional trades or to simply have at hand for DIY The Makita DHP484 combi drill is the successor to the popular DHP480. With aluminium gear housing and all-metal gear construction, you can count on high transmission durability. In order to provide maximum thrust to the bit, the top back of the handle is ergonomically contoured and widened to perfectly fit the U-shape formed between the user's thumb and index finger. - The newly designed slimmer grip provides a comfortable grip with less fatigue. Features: 21 torque settings Electric brake Mechanical 2 speed gearing Variable speed trigger Forward/reverse rotation Twin LED job light with pre-glow and after-glow Compact overall length of 182mm Single sleeve keyless chuck Aluminium gear housing All metal gear construction Ergonomic soft grip handle Brushless motor Comes with: 2 x 5Ah li-ion batteries Battery charger Belt clip Kitbox Specification: Voltage: 18V No Load Speed: 0- 2,000 / 500 rpm Blows per Minute: 0- 30,000 / 7,500 bpm Chuck Capacity: 1.5 - 13mm Max in Steel: 13mm Max in Wood: 38mm Max in Masonry: 13mm Max Fastening Torque: (S/H) 30/54Nm Torque Settings: 21 + Drill Net Weight: 1.8kg Vibration: 8.0 m/s_ (Percussion drilling), 2.5 m/s_ (Rotary drilling) Vibration K factor: 1.5 m/s_ Sound Pressure Level: 88 dB(A) Sound Power Level: 99 dB(A) Sound K factor: 3 dB(A)

See full description
Specifications for DHP484RTJ 18V LXT Brushless Combi Drill (2 x 5.0AH Batteries) in Makpac Case
  • Chuck Capacity
    1.5 - 13mm
  • Voltage
    18V
  • Product Type
    Combi Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome