DHP484z 18V LXT Brushless Combi Drill (Body Only)

Order Code: ZT2604129S

£99.99 Inc VAT (20%)


Description

Makita 18V combi drill with brushless motor, compact length and LED job light The Makita DHP484Z features the Makita Brushless motor, precision-engineered to be up to 50% more efficient than a comparative model. Without brushes in place to apply friction a Brushless motor can produce a greater measure of torque per weight. With more torque at your disposal less power is required for day to day use, adding to the efficiency of the motor and extending the products overall lifetime as maintenance becomes less of an issue. The DHP484 has been developed to succeed model DHP480. This combi drill is sold without a battery, charger and carry case. Features: Brushless motor Electric brake 2 mechanical gears. Variable speed control by trigger Forward/reverse rotation LED job light Compact Overall Length of 182mm Keyless Chuck Aluminium Gear Housing All metal gear construction Ergonomic soft grip Comes With: Belt Clip Drill Bit Specification: Voltage: 18 v Capacity in Steel: 13 mm Capacity in Wood: 38 mm Chuck Capacity: 1.5 - 13 mm Capacity in Masonry: 13 mm Blows per Minute (Hi) - ipm: 0 - 30,000 ipm Blows per Minute (Lo) - ipm: 0 - 7,500 ipm Noise sound pressure: 88 dB(A) Noise sound power: 99 dB(A) Noise K factor: 3 dB(A) No Load Speed (Hi): 0 - 2,000 rpm No Load Speed (Lo): 0 - 500 rpm Torque Settings: 21 + drill Max. Fastening Torque (Soft Joint): 30 Nm Max. Fastening Torque (Hard Joint): 54 Nm Vibration K factor: 1.5 m/sec_ Vibration: Impact drilling into concrete: 8.0 m/sec_ Vibration: Drilling into metal: 2.5 m/sec_ Net weight: 1.8 kg

See full description
Specifications for DHP484z 18V LXT Brushless Combi Drill (Body Only)
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Chuck Capacity
    1.5 - 13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome