DHP485STX5 Brushless Combi Drill 18V 1 x 5.0Ah Li-ion + 101 Piece Bit Set

Order Code: ZT3949508S

£499.99 Inc VAT (20%)


Description

DHP485STX5 Brushless Combi Drill 18V 1 x 5.0Ah Li-ion + 101 Piece Bit Set
The Makita DHP485 BL Combi Drill has a brushless motor, two mechanical gears and a variable speed trigger. The drill is fitted with an ergonomic handle for increased comfort. Its single sleeve keyless chuck allows for easy bit installation/removal by one hand.

Supplied with: 1 x 18V 5.0Ah Li-ion Battery and 1 x DC18SD 18V Charger.

The 101 Piece Bit Set contains the following: 13 x Nutdrivers, 4 x Drill Stop, 1 x Hex key, 2 x Screw Holders, 1 x Centre Punch, 1 x Counter Sink, 6 x Brad Point Drills, 6 x HSS Drills, 6 x Masonry Drills, 3 x Flat Bits, 5 x Hole Saws, 1 x Bit Driver Handle, 1 x 8in Aluminium Spirit Level, 30 x 25mm Screwdriver Bits, 20 x 50mm Screwdriver Bits and 1 x 60mm Magnetic Bit Holder

Specification:

No Load Speed: 0-500/0-1, 900/min.
Impact Rate: 0-7, 500/0-28, 500/bpm.
Max. Torque: 50Nm.
Torque Settings: 21 + Drill.
Capacity: Wood 38mm, Masonry 13mm, Steel 13mm.
Weight: 1.8kg.

Technical Specs
No Load Speed: 0-500/0-1, 900/min.
Impact Rate: 0-7, 500/0-28, 500/bpm.
Max. Torque: 50Nm.
Torque Settings: 21 + Drill.
Capacity: Wood 38mm, Masonry 13mm, Steel 13mm.
Weight: 1.8kg.

See full description
Specifications for DHP485STX5 Brushless Combi Drill 18V 1 x 5.0Ah Li-ion + 101 Piece Bit Set
  • Power Source
    Cordless 18V
  • Battery Supplied
    1 x 5.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome