DHP486RTJ 18V Brushless Cordless Combi Drill - 2X5.0AH Bats

Order Code: ZT4271420S

£599.99 Inc VAT (20%)


Description

The Makita DHP486RTJ 18V LXT Brushless Hammer Driver Drill provides 130Nm of maximum fastening torque and no load speed of 2,100rpm combining rapid drilling speeds with high levels of torque. This model is based on the DHP481, but has been redesigned with a newly designed motor and gear ratio achieving not only more power but also increasing the performance in continuous heavy-duty applications.

Features and Benefits
• Brushless motor offers increased efficiency and power, reducing wear and extending tool life
• Dual power settings allow for adjustment between high torque and lower speed options to suit various materials and tasks
• Hammer action adds the capability for drilling into masonry and harder materials, enhancing the tool's versatility
• Integrated LED light illuminates the work area for greater accuracy in low-light conditions
• Robust design engineered for the demands of continuous professional use

See full description
Specifications for DHP486RTJ 18V Brushless Cordless Combi Drill - 2X5.0AH Bats
  • Steel Drilling Capacity
    13mm
  • Wood Drilling Capacity
    76mm
  • Battery Type
    Lithium-Ion
  • No Load Speed
    0 - 550rpm
  • Voltage
    18V
  • Masonry Drilling Capacity
    16mm
  • Maximum Soft Torque
    65Nm
  • MFR Part No.
    88381739627
  • Maximum Hard Torque
    130Nm
  • Number of Batteries Supplied
    2
  • Model Number
    DHP486RTJ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome