DHP486Z BL LXT Heavy-Duty Combi Drill 18V Bare Unit MAKDHP486Z

Order Code: ZT2422796S

£213.99 Inc VAT (20%)


Description

Makita DHP486 Brushless LXT Heavy-Duty Combi Drill has an all-metal gear construction and metal gear housing for increased durability. Its brushless motor requires no maintece and is more efficient, increasing battery run time and performance. The variable speed trigger offers both forward and reverse rotation. It has a single sleeve, keyless chuck for easy bit installation/removal by one hand. Fitted with an ergonomic soft grip for increased comfort and control. Other features include an electric brake, LED job light and a belt clip. Specification Chuck 13mm No Load Speed 0-550/0-2,100/min. Impact Rate 0-8,250/0-31,500/bpm Max. Torque (Min./Max.) 65Nm/130Nm Torque Settings 21 + Drill Drill Capacity Concrete 16mm, Metal 13mm, Wood 76mm Screw Capacity Machine Screw 6mm, Wood Screw 10 x 90mm Weight 1.5kg The Makita DHP486Z BL LXT Heavy-Duty Combi Drill is supplied as a Bare Unit, NO battery or charger supplied.

See full description
Specifications for DHP486Z BL LXT Heavy-Duty Combi Drill 18V Bare Unit MAKDHP486Z
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    130Nm
  • Power Source
    Cordless 18V
  • No Load Speed
    0-550/0-2, 100rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome