0
1
2

DMP181Z LXT Inflator 18V Bare Unit MAKDMP181Z

Order Code: ZT3346637S

£119.99 Inc VAT (20%)


Description

The Makita DMP181 LXT Inflator for inflating tyres of cars and bicycles, sport balls, and more. With 3 inflation modes (High speed, Low speed or Ball modes) It has a digital pressure gauge with added convenient functions. The machine stops automatically when target pressure is reached. It also remembers the pressure setting last time you power off. Excess air can be released by pressing and holding the air release button. A battery protection circuit protects against overloading, over-discharging and over-heating.

Supplied with: 1 x Swim Ring Adaptor, 1 x French Adaptor, 1 x Dunlop Adaptor and 1 x British Adaptor.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Max. Flow Rate: 22 L/min.
Max. Pressure: 11.1 bar.
Hose Length: 0.65m.

Technical Specs
Max. Flow Rate: 22 L/min.
Max. Pressure: 11.1 bar
Hose Length: 0.65m

See full description
Specifications for DMP181Z LXT Inflator 18V Bare Unit MAKDMP181Z
  • Battery Supplied
    Bare Unit
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome