DRT50ZX4 Brushless LXT Router/Trimmer 18V Bare Unit MAKDRT50ZX4

Order Code: ZT2423405S

£209.99 Inc VAT (20%)


Description

The Makita DRT50 Brushless LXT Router/Trimmer has been engineered for a full range of cabinetry and woodworking applications. Fitted with a variable speed control dial, to match the speed to the application electronic speed control, to maintain constant speed under load and soft start feature for smoother start-ups. It has an aluminium housing and base for increased durability and accuracy. The smooth fine depth adjustment system provides more precise settings and there is a shaft lock for easy installation and removal of trimmer bit. Supplied with 1 x Trimmer Guide, 1 x Laminate Trimmer Base, 1 x Straight Guide, 1 x 10mm Template Guide Bush, 2 x Collet Cones 6.35mm, 8mm, 1 x Trimmer Base Dust Nozzle and 2 x Hex Wrenches. Comes as a Bare Unit, No Battery or Charger. Specification Collet Chuck Capacity 6mm(1/4in) or 8mm (3/8in) No Load Speed 10,000-30,000/min. Plunge Capacity (Trimmer Base) 0-40mm Overall Length 226mm Weight 2.1kg

See full description
Specifications for DRT50ZX4 Brushless LXT Router/Trimmer 18V Bare Unit MAKDRT50ZX4
  • Voltage
    18V
  • No Load Speed
    10000-30000rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • Max. Plunge Depth
    40mm
  • Collet
    1/4 & 3/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome