DST221Z LXT Stapler 18V Bare Unit MAKDST221Z

Order Code: ZT2423453S

£319.99 Inc VAT (20%)


Description

The Makita DST221 LXT Stapler has a machined aluminium magazine that provides precision and durability to ensure smooth staple loading and feeding, also allowing for the use of commercial staples. There is a useful window for a clear view of the remaining staples. Fitted with a single trigger switch and a rubberised soft grip for increased comfort and control. 4-stage depth control for precise staple driving. Comes as a Bare Unit, No Battery or Charger. Specification Staple Length/Gauge 0.6 x 1.2mm Magazine Capacity 98 Staple Range 10, 13, 16, 19 and 22mm Staple Width 10mm Weight 2.1kg

See full description
Specifications for DST221Z LXT Stapler 18V Bare Unit MAKDST221Z
  • Type
    Stapler
  • Battery Supplied
    Bare Unit
  • Power Type
    Cordless
  • Voltage
    18V
  • Length
    251mm
  • Power Source
    Battery
  • MFR Part No.
    DST221Z
  • Product Type
    Cordless Staple Gun
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Staple Leg Width
    10mm
  • Gauge
    0.6 x 1.2mm
  • Model Number
    DST221Z
  • Staple Leg Depth
    10 - 22mm
  • Staple Magazine Capacity
    98
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome