DV18DBXL/JRZ Brushless Combi Drill 18V 2 x 5.0/2.5Ah Multi-Volt Li-ion HIKDV18DBXLI

Order Code: ZT1737554S

£459.99 Inc VAT (20%)


Description

The HiKOKI DV18DBXL Brushless Combi Drill features Reactive Force Control (RFC), which senses tool overload and stops rotation to ensure user safety and protect the tool motor and battery. Fitted with a robust aluminium gear case and a high-performance R&oumlhm chuck with spindle lock. There is also a built-in LED work light, ideal when working in darker spaces. Supplied with 2 x 18/36V 5.0/2.5Ah Multi-Volt Li-ion Batteries* 1 x UC18YSL3 Charger 1 x Case *Multi-Volt batteries provide a high power output, similar to mains powered tools. Batteries are compatible with existing Hitachi/HiKOKI 18V tools. Specification No Load Speed 0-500/0-2,100/min. Impact Rate 0-31,500/bpm Max. Torque 136Nm, 22 Stages Capacity Masonry 16mm, Steel 13mm, Wood 76mm Overall Length 204mm Weight 2.5kg

See full description
Specifications for DV18DBXL/JRZ Brushless Combi Drill 18V 2 x 5.0/2.5Ah Multi-Volt Li-ion HIKDV18DBXLI
  • No Load Speed
    0-500/0-2,100
  • MFR Part No.
    HIKDV18DBXLI
    DV18DBXLJRZ
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Maximum Torque
    136Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome