DV18DBXLJXZ Combi Drill Brushless 18V 2X6.0AH Lithium-ion

Order Code: ZT1254396X

£499.99 Inc VAT (20%)


Description

Features:

- Combi drill with brushless motor technology
- 6.0Ah Li-Ion batteries with multifunction protection circuit
- Reactive Force Control (RFC) safety feature
- Compact body
- High performance Röhm chuck with spindle lock
- 22 stage torque setting
- Robust aluminium gear case
- Low battery indicator
- Built-in LED work light

See full description
Specifications for DV18DBXLJXZ Combi Drill Brushless 18V 2X6.0AH Lithium-ion
  • Model Number
    DV18DBXLJXZ
  • Masonry Drilling Capacity
    16mm
  • Overall Length
    204mm
  • Chuck Type
    Keyless
  • Chuck Size
    13mm
  • Maximum Hard Torque
    136Nm
  • Wood Drilling Capacity
    76mm
  • Weight
    2.5kg
  • No Load Speed
    0 - 500rpm
    0 - 2,100rpm
  • Blows per Minute
    0-31,500
  • Number of Batteries Supplied
    2
  • Battery Capacity
    6.0A·h
  • MFR Part No.
    DV18DBXLJXZ
  • Brushed or Brushless
    Brushless
  • Steel Drilling Capacity
    13mm
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Series
    DV18DBXLJXZ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome