0
1
2
3
4
5
6

EINTPieceD1860K Tp-Cd 18/60 LI-I Bl Power X-Change Combi Drill 18V 2 x 4.0Ah Li-ion

Order Code: ZT4156250S

£179.99 Inc VAT (20%)


Description

EINTPCD1860K TP-CD 18/60 Li-i BL Power X-Change Combi Drill 18V 2 x 4.0Ah Li-ion
The Einhell TP-CD 18/60 Li-i BL Power X-Change Combi Drill is powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. The impact drilling function assists the user when working on tricky materials; the impact mechanism provides sufficient force to penetrate hard, brittle material, such as stone or concrete, when drilling.

In addition, the impact driver has a two-speed gearbox for powerful screwing and fast drilling. The quick-stop function allows quick and easy tool changes for use in the high-quality 13mm metal chuck. When impact drilling, enormous forces are exerted, including on the DIYers themselves. For this reason, the user's joints are protected by the additional handle, which ensures pleasant working thanks to the ergonomic design and softgrip. The LED light provides a good view of work areas, even in adverse lighting conditions in carcasses, arbours or hard-to-reach areas.

Member of the Power X-Change family. Supplied with: 2 x 18V 4.0Ah Li-ion Batteries, 1 x Power X-Change Li-ion Charger and 1 x Carry Case.

Specifications:

Drill Chuck: Single Sleeve 13mm.
No Load Speed: 0-500/0-2, 000/min.
Impact Rate: 0-8, 000/0-32, 000/bpm.
Max. Torque: 60Nm.
Torque Settings: 23.
Max. Screw Diameter: 6mm.
Weight: 1.39kg.

See full description
Specifications for EINTPieceD1860K Tp-Cd 18/60 LI-I Bl Power X-Change Combi Drill 18V 2 x 4.0Ah Li-ion
  • Power Source
    Cordless 18V
  • Battery Supplied
    2 x 4.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome