0
1
2
3
4
5
6

EINTPieceD1880N Tp-Cd 18/80 LI-I Bl Power X-Change Combi Drill 18V Bare Unit

Order Code: ZT4156204S

£99.99 Inc VAT (20%)


Description

EINTPCD1880N TP-CD 18/80 Li-i BL Power X-Change Combi Drill 18V Bare Unit
The Einhell TP-CD 18/80 Li-i BL Power X-Change Combi Drill is powered by the Einhell PurePOWER brushless motor. This brushless motor offers more power and a longer running time than conventional carbon brush motors. After registering online, the brushless motor comes with a 10-year warranty. The impact drilling function is very useful when working with difficult materials such as stone or concrete.

In addition, the impact drill has a 2-speed gearbox for powerful screwing and fast impact drilling with 8000 impacts per minute in the 1st gear and up to 28, 800 impacts per minute in 2nd gear. In this case, the torque-slip clutch prevents the screws from being overtightened. The hard torque of 80 Nm is adjustable over 20 torque levels. With the help of the infinitely adjustable speed electronics, application - and material - appropriate working is possible.

The quick-stop function and the single-sleeve 13 mm quick-release chuck made of metal with locking function enable a quick and easy tool change. Users' joints are protected by the auxiliary handle with Softgrip. The LED light provides a good view of the work area even in poor visibility. For safe temporary storage, the impact drill can be attached to the belt with the belt clip.

Member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Drill Chuck: Single Sleeve 13mm.
No Load Speed: 0-500/0-1, 800/min.
Impact Rate: 0-8, 000/0-28, 800/bpm.
Max. Torque: 80Nm.
Torque Settings: 22.
Weight: 1.44kg.

See full description
Specifications for EINTPieceD1880N Tp-Cd 18/80 LI-I Bl Power X-Change Combi Drill 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome