0
1
2
3
4
5
6

Fixxpack Combi Drill 12V Bare Unit

Order Code: ZT3248452S

£29.99 Inc VAT (20%)


Description

The Batavia FIXXPACK Combi Drill has three different functions: drilling, driving, and impact drilling. When you use the driving function, you can adjust the torque to suit your job perfectly. When you use this tool for drilling and impact drilling, you can change the speed, thanks to the two gears. The impact drill function is ideal for drilling in stone and masonry.

Its compact, lightweight design makes it ideal for a wide variety of jobs. Even when you have to work in tight spaces or above your head. There is also a LED work light, so you can always see where you are drilling or driving and get the perfect result.

Part of the Fixxpack collection. Within the Fixxpack collection you can use different power tools, with only one battery and charger.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Chuck: 10mm Keyless.
No Load Speed: 0-400/0-1, 300/min.
Impact Rate: 0-6, 000/0-19, 500/bpm.
Torque Settings: 21 + Drill + Impact Drill.
Max. Torque: 28Nm.
Capacity: Metal 8mm, Wood 25mm, Concrete 6mm.
Weight: 0.84kg.

See full description
Specifications for Fixxpack Combi Drill 12V Bare Unit
  • Battery Supplied
    Bare Unit
  • No Load Speed
    0-400/0-1, 300rpm
  • Power Source
    Cordless 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome