GSB 12V-15 (2X GBA 2.0AH, GAL 12V-20, Tool Bag) 12V Combi

Order Code: ZT2531601S

£229.99 Inc VAT (20%)


Description

The Bosch® 12V drill driver offers a powerful yet compact solution for drilling and driving tasks in wood, steel, and masonry up to respective diameters of 19mm, 10mm, and screw sizes up to 7mm. Fortified with Electronic Cell Protection, this combi drill protects against overload, overheating, and deep discharge, enhancing tool longevity.

Features and Benefits
• Achieve ideal power and size with 30Nm hard torque and 0-1,300 rpm
• Enjoy optimum handling in tight spaces and overhead work with its compact design
• Ensure durability with Electronic Cell Protection, preventing overload, overheating, and deep discharge

See full description
Specifications for GSB 12V-15 (2X GBA 2.0AH, GAL 12V-20, Tool Bag) 12V Combi
  • Series
    GSB 12V-15
  • MFR Part No.
    06019B697J
  • Maximum Soft Torque
    15Nm
  • Brushed or Brushless
    Brushed
  • Battery Type
    Lithium-Ion
  • Number of Torque Settings
    20+1
  • Blows per Minute
    19500
  • No Load Speed
    1300rpm
  • Chuck Size
    10mm
  • Voltage
    12V
  • Maximum Hard Torque
    30Nm
  • Chuck Type
    Keyless
  • Battery Capacity
    2A·h
  • Model Number
    GSB 12V-15
  • Number of Batteries Supplied
    2