GSB 12V-35 Combi Drill, 2 x 3AH Batteries, L-Boxx Storage

Order Code: ZT1411606X

£249.99 Inc VAT (20%)


Description

The Bosch® GSB 12V-35 Combi Drill combines lightweight handling with powerful performance. Compact and easy to operate, this 12-volt combi drill is ideal for various work settings and projects.

Features and Benefits
• Lightweight brushless motor for flexibility and ease of use
• High rotation speed offers the ideal solution for a range of projects
• A great alternative to corded, heavier drills

Typical Applications
• Effectively drills into wood, metal and masonry
• Assembly and installation of furniture, electrical boxes and other electrical installations
• Drilling and screwing in vehicle body repairs or custom modifications
• Running plumbing pipes and installing HVAC units and ductwork

See full description
Specifications for GSB 12V-35 Combi Drill, 2 x 3AH Batteries, L-Boxx Storage
  • Steel Drilling Capacity
    10mm
  • Masonry Drilling Capacity
    10mm
  • MFR Part No.
    06019J9070
  • No Load Speed
    2nd gear: 0 - 1750rpm
    1st gear: 0 - 460rpm
  • Model Number
    06019J9070
  • Number of Batteries Supplied
    2
  • Maximum Hard Torque
    35Nm
  • Manufacturer Guarantee
    1yr
  • Overall Length
    4430mm
  • Maximum Soft Torque
    20Nm
  • Weight
    0.0039kg
  • Noise/ Vibration Information
    Sound pressure: 87dB(A), Sound power: 98dB(A), Uncertainty K: 5dB
  • Includes
    L-Boxx storage with insert
  • Battery Type
    Lithium
  • Voltage
    12V
  • Chuck Size
    0.8/10mm
  • Blows per Minute
    26.25
  • Brushed or Brushless
    Brushless
  • Wood Drilling Capacity
    32mm
  • Battery Capacity
    3A·h
  • Series
    GSB 12V-35
  • Chuck Type
    Keyless