0
1

GSB 18V-21 Professional 18V Combi Drill Body Only

Order Code: ZT1404064X

£159.99 Inc VAT (20%)


Description

The Bosch GSB 18V-21 Professional Combi Drill is a powerful and reliable tool for professionals and DIY enthusiasts alike, delivering 55Nm of torque for demanding tasks. It features a 13mm keyless chuck for easy bit changes, a full-metal gear for durability, and electronic cell protection to ensure longevity. Designed for versatility, it includes an integrated LED light with afterglow for visibility in dark conditions, a mountable bit holder for convenient storage, and a belt clip for easy transport. The soft grip enhances user comfort, while the motor brake ensures precision in screwdriving and drilling applications.

Features and Benefits
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Two-speed metal gearbox for fast drilling and driving applications
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Long Belt Clip for a secure hold

See full description
Specifications for GSB 18V-21 Professional 18V Combi Drill Body Only
  • Number of Batteries Supplied
    0
  • No Load Speed
    480 - 1,800rpm
  • MFR Part No.
    06019H1108
  • Battery Type
    Lithium-Ion
  • Maximum Hard Torque
    55Nm
  • Brushed or Brushless
    Brushed
  • Model Number
    GSC 18V-21
  • Number of Torque Settings
    20+1
  • Chuck Type
    Keyless
  • Voltage
    18V
  • Maximum Soft Torque
    21Nm
  • Blows per Minute
    - 27,00
  • Chuck Size
    13mm
  • Series
    GSB 18V-21
  • Wood Drilling Capacity
    35mm
  • Masonry Drilling Capacity
    10mm
  • Steel Drilling Capacity
    10mm