0
1
2

GSB 18V-45 (Body Only, L-Boxx) Brushless 18V Combi

Order Code: ZT3588042S

£209.99 Inc VAT (20%)


Description

The Bosch GSB 18V-45 features a durable brushless motor, delivering a maximum torque of 45 Nm and a rotational speed of 1,900 rpm for versatile applications. With a robust 13-mm metal chuck, it ensures excellent torque transfer on the job. Its lightweight and compact design, measuring just 174 mm in head length, provides portability, and the included belt clip enhances convenience. This powerful performer is adept at driving screws into wood (up to 10 mm) and drilling in wood (up to 35 mm), metal, or masonry (up to 10 mm). Ideal for tradesmen and artisans tackling challenging jobs, especially in hard-to-reach areas. Compatible with the Bosch Professional 18V System and the multi-brand battery alliance AMPShare.

Features and Benefits
• Solid performer with maximum torque (hard) of 45 Nm and rotational speed of 1,900 rpm
• Great torque transfer thanks to 13-mm metal chuck
• Easy handling and operation due to its lightweight compactness and just 174-mm head length

See full description
Specifications for GSB 18V-45 (Body Only, L-Boxx) Brushless 18V Combi
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • Number of Torque Settings
    20+2
  • Overall Length
    174mm
  • Overall Width
    73mm
  • Overall Height
    203mm
  • Blows per Minute
    27, 000bpm
  • MFR Part No.
    06019K3301
  • Maximum Hard Torque
    45Nm
  • No Load Speed
    0 - 500/0 - 1, 900 rpm
  • Hex Drive Size
    13mm
  • Drive Type
    Keyless
  • Model Number
    06019K3301
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome