0
1
2

GSB 18V-60 C 2X5.0AH GAL 18V-40, L-Boxx Brushless 18V Combi

Order Code: ZT2531650S

£509.99 Inc VAT (20%)


Description

The GSB 18V-60 C Professional is a compact and powerful cordless combi drill, featuring a brushless motor and impact drilling capability for versatile use. Ideal for drilling in wood (up to 38mm), steel (up to 13mm), and masonry (up to 10mm), this Bosch® combi drill tackles all screwdriving tasks.

Features and Benefits
• Achieves ideal power-to-size ratio with 60Nm of hard torque and a compact 174mm head length
• Ensure increased user protection and safer work with KickBack Control, while enjoying precise tool control with the precision clutch.
• Connect directly to a smartphone for additional tool control using Bluetooth Connectivity

See full description
Specifications for GSB 18V-60 C 2X5.0AH GAL 18V-40, L-Boxx Brushless 18V Combi
  • MFR Part No.
    06019G2175
  • Series
    GSB 18V-60
  • Battery Capacity
    5.0A·h
  • Maximum Soft Torque
    31Nm
  • Chuck Size
    13mm
  • Maximum Hard Torque
    60Nm
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Chuck Type
    Keyless
  • Battery Type
    Lithium-Ion
  • No Load Speed
    1900rpm
  • Blows per Minute
    28500
  • Number of Torque Settings
    20+2
  • Model Number
    GSB 18V-60
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome