0
1
2

GSB 18V-90 C (2X GBA 4.0AH, GAL 18V-40, L-Boxx) S 18V Combi

Order Code: ZT3588043S

£399.99 Inc VAT (20%)


Description

The Bosch GSB 18V-90 C Professional cordless impact drill, featuring a potent brushless motor, achieves outstanding performance with 64 Nm torque and 2,100 rpm. Its compact 175 mm head length ensures optimal tool maneuverability, coupled with a robust 13-mm metal chuck for efficient torque transfer. Prioritizing user health and tool protection, it integrates switchable Kickback Control to reduce rotational torque risk and a switchable Precision Clutch to prevent overriding, minimizing wear and noise. Designed for drilling in wood (up to 68 mm) and steel or masonry (up to 13 mm each), it is compatible with all Bosch Professional 18V batteries and chargers within the Professional 18V System. Additionally, it supports AMPShare, the multi-brand battery alliance.

Features and Benefits
• Powerful brushless motor delivers high power with 64 Nm and 2,100 rpm maximising your efficiency on the job site
• 13-mm metal chuck ensures increased robustness and great torque transfer for every job
• Switchable Kickback Control and switchable Precision Clutch ensure perfect control and high protection for user and tool

See full description
Specifications for GSB 18V-90 C (2X GBA 4.0AH, GAL 18V-40, L-Boxx) S 18V Combi
  • No Load Speed
    0 - 630/0 - 2, 100 rpmrpm
  • MFR Part No.
    06019K6171
  • Maximum Hard Torque
    64Nm
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Number of Torque Settings
    21
  • Battery Capacity
    4A·h
  • Blows per Minute
    27000
  • Noise / Vibration Information
    Sound pressure level, 99 dB(A)
    Sound power level, 88 dB(A)
  • Model Number
    06019K6171
  • Number of Batteries Supplied
    2
  • Drive Type
    Keyless
  • Hex Drive Size
    13mm
  • Weight
    1.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome