0
1
2

HP001GD201 XGT 40Vmax BL Combi Drill 40V 2 x 2.5Ah Li-ion

Order Code: ZT3288947S

£939.99 Inc VAT (20%)


Description

The Makita HP001G XGT 40Vmax Combi Drill has an efficient brushless motor with 2 mechanical gears, trigger controlled variable speed, and both forward and reverse rotation. A digital display provides visual confirmation of the selected torque. Provides excellent performance in continuous heavy-duty applications.
Active Feedback Sensing Technology (AFT) : Shuts down the tool if the rotation speed suddenly slows down. There is also an electronic clutch and an electric brake for added user safety during operation.
Its single sleeve keyless chuck allows for easy bit installation/removal by one hand. Fitted with an ergonomic, soft grip handle for increased comfort and reduced fatigue. There is also an adjustable side handle for increased control and a handy LED job light.
The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger.
This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level.

Specifications:

Chuck: 13mm Keyless.
No Load Speed: 0-650/0-2, 600/min.
Impact Rate: 0-9, 750/0-39, 000/bpm.
Torque: 68Nm/140Nm, Settings: 21/41.
Capacity: Concrete/Metal 20mm, Wood 76mm.
Weight: 3.0kg.

The Makita HP001GD201 XGT 40Vmax BL Combi Drill is supplied with:

2 x 40V 2.5Ah XGT 40Vmax Li-ion Batteries.
1 x Stopper Pole.
1 x Grip Assembly.
1 x Belt Hook.
1 x Bit Holder.
1 x Double End Screw Bit PH2/SL6.
1 x 36-40V DC40RA XGT Fast Charger.
1 x ADP10 XGT to LXT Charger Adaptor.
1 x Type 3 MAKPAC Carry Case.

See full description
Specifications for HP001GD201 XGT 40Vmax BL Combi Drill 40V 2 x 2.5Ah Li-ion
  • No Load Speed
    0-650/0-2, 600rpm
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Power Source
    Cordless 40V
  • Maximum Torque
    140Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome