HP001GZ 40V Max XGT BL Brushless Combi Drill Bare Unit

Order Code: ZT1406276X

£219.99 Inc VAT (20%)


Description

The Makita HP001GZ 40V Max brushless combi drill, part of Makita's XGT range, excels in power and durability for industrial use. With a high-torque brushless motor delivering up to 125Nm and capable of drilling 50mm in timber and 20mm in masonry, it's designed for demanding tasks. Advanced protection technologies like AFT and XPT to safeguard against damage and harsh conditions. Its compact, well-balanced design, rubberized grip, and LED lights enhance user comfort and visibility, making it a reliable choice for professionals.

Features and Benefits
• Brushless motor delivers powerful, efficient performance with longer tool life
• Forward / Reverse Rotation means versatile operation for both drilling and screwdriving
• Single Sleeve Keyless Chuck enables quick, one-handed bit changes for convenience
• Electric Brake stops rotation immediately for enhanced control and safety
• 2 Mechanical Gears provides precise speed and torque adjustments for varied tasks
• Variable Speed Control by Trigger allows for tailored speed settings to match application needs
• LED Job Light Illuminates work areas for improved visibility in low-light conditions
• Active Feedback Sensing Technology (AFT) automatically shuts down the tool if rotation speed drops suddenly, ensuring user safety

See full description
Specifications for HP001GZ 40V Max XGT BL Brushless Combi Drill Bare Unit
  • Chuck Type
    Keyless
  • Weight
    2.7kg
  • Maximum Hard Torque
    41Nm
  • Maximum Soft Torque
    21Nm
  • No Load Speed
    0 - 650rpm
    0 - 2,600rpm
  • MFR Part No.
    HP001GZ
  • Brushed or Brushless
    Brushless
  • Number of Batteries Supplied
    0
  • Wood Drilling Capacity
    76mm
  • Battery Type
    Lithium-ion
  • Masonry Drilling Capacity
    20mm
  • Blows per Minute
    0 - 9,750
    0 - 39,00
  • Model Number
    HP001GZ
  • Steel Drilling Capacity
    20mm
  • Number of Torque Settings
    2
  • Voltage
    40V
  • Series
    HP001GZ
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 40V
  • Maximum Torque
    140Nm
  • Chuck Size
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome