KWT-014 18V Li-ion Brushless 13mm 52nm Combi Drill Bare

Order Code: ZT1738480S

£49.99 Inc VAT (20%)


Description

Perfectly balanced, lightweight and compact 52Nm professional combi drill with high frequency hammer action; ideal for a wide range of drilling applications including masonry / brick work, metal and wood. Powered by a frictionless digital brushless motor, which maximises battery life and features electronic brake system for almost instant stopping power. Equipped with robust metal chuck, 2 speed metal gearbox and variable speed trigger for ultimate control. Extensive over-moulded rubber hand grip provides essential comfort in use and the integrated LED light illuminates the work area from the base of the tool.

• 52Nm Max Torque driven through 21 torque settings for screw driving, plus drill & hammer modes.

• Strong and robust, but still lightweight and comfortable. Only 1.4kg with 2.0Ah battery fitted.

• 2-speed metal gearbox provides versatility and durability.

• Equipped with forward / reverse selector and variable speed trigger for even more control.

• Electronic brake offers near instant stopping power.

• Professional quality digital brushless motor provides smooth, frictionless operation; prolongs battery life and optimises power delivery.

• 13mm metal keyless chuck, 38mm max. wood, 13mm max. steel. 10mm max. masonry.

• Compatible with Kielder's interchangeable TYPE18 18v Li-ion battery system.

• 3 year manufacturers warranty when registered with Kielder, terms and conditions apply.

Specification
Max Torque: 52Nm
Chuck: 13mm (Metal Keyless 3 jaw)
Torque Settings: 21 + Drill and Hammer mode
Max Steel: 13mm
Max Wood: 38mm
Max. Masonry: 10mm
Weight (with 2.0Ah battery): 1.4kg
Motor: Digital Brushless
Gearbox: All Metal
Speed 1: 0-400rpm
Speed 2: 0-1600rpm
Vibration: <3.0m/s2

Supplied: Combi Drill, Belt Clip

See full description
Specifications for KWT-014 18V Li-ion Brushless 13mm 52nm Combi Drill Bare
  • Product Type
    Combi Drill
  • Voltage
    18V
  • Battery Type
    Li-ion