Makita DHP482RTJ 18V LXT Combi Drill (2 x 5.0AH Batteries) in Makpac Case

Order Code: ZT2626137S

£239.99 Inc VAT (20%)
£259.997.5% off

Currently unavailable

Description

Drill masonry, wood, metal and more with this powerful cordless hammer drill driver from Makita
Makita's DHP482 combi drill is the successor to model DHP456, featuring variable speed control for precise applications and a compact and lightweight design for comfortable all-day use. The keyless chuck allows for easy bit changes and the electric brake protects the user. This model is capable of drilling up to 38mm in wood, 13mm in masonry and produces up to 28,500 ipm. This DHP482RTJ version comes with 2 x 5.0Ah Batteries, Charger and a Makpac Case.

Features:
Electric brake
Mechanical 2-speed control
Variable speed control trigger
Forward/reverse rotation
Twin LED job light
Ergonomic soft grip handle
Compact overall length of 198mm
Single sleeve keyless chuck
Lightweight design
The battery protection circuit is designed to protect the battery from damages due to overdischarge, high temperature or overload current
All metal gears
Comes With:
2 x BL1850B 5.0Ah Batteries
DC18RC Charger
Double Ended Screwdriver Bit
MakPac Case
Specification:
Voltage: 18V
Max in Masonry: 13mm
Max in Steel: 13mm
Max in Wood: 38mm
Max Fastening Torque: 62 Nm
Chuck Capacity: 1.5 - 13mm
Torque Settings: 21 + Drill
No Load Speed: 0 - 1,900rpm
Blows per Minute: 0 - 28,500bpm

See full description
Specifications for Makita DHP482RTJ 18V LXT Combi Drill (2 x 5.0AH Batteries) in Makpac Case
  • Voltage
    18V
  • Power Source
    Cordless
  • Battery Capacity
    5A·h
  • Chuck Capacity
    1.5 - 13mm
  • No Load Speed
    0 - 1900rpm