MAXXPACK Brushless Combi Drill 18V 1 x 2.0Ah Li-ion BAT7063582

Order Code: ZT2424521S

£142.99 Inc VAT (20%)


Description

The MAXXPACK Collection from Batavia is a new, flexible 18V Li-ion platform for indoor and outdoor tasks alike. It allows operation of lots of tools with only one battery and charger. This Combi Drill has a brushless motor for more power and longer life. It features a 2-speed gearbox for powerful screwing and fast drilling. In addition, it has an impact drilling function for drilling into stone and masonry. The Combi Drill's adjustable electronic speed control allows work on delicate materials. Its ergonomic soft grip ensures comfortable working. Supplied with 1 x 2.0Ah 18V Li-ion Battery and Quick Charger. Specification Chuck 2-13mm Keyless No Load Speed 0-500/0-1,800/min. Impact Rate 0-28,800/min. Torque 50Nm Weight 1.28kg

See full description
Specifications for MAXXPACK Brushless Combi Drill 18V 1 x 2.0Ah Li-ion BAT7063582
  • Battery Supplied
    1 x 2.0Ah Li-ion
  • Maximum Torque
    50Nm
  • Power Source
    Cordless 18V
  • No Load Speed
    0-500/0-1, 800rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome