MAXXPACK Combi Drill 18V 2 x 2.0Ah Li-ion BAT7063854

Order Code: ZT2422711S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Batavia MAXXPACK Combi Drill, is suitable for drilling in stone and masonry, thanks to its impact function. It features a durable metal chuck and adjustable electronic speed control for sensitive work. An ergonomic soft grip provides comfortable working, and the in-built worklight improves visibility of the workpiece. Supplied with 2 x 18V 2.0Ah Li-ion Batteries, 1 x 2.4Ah Charger, 6 x Drill Bits and 6 x Screwdriver Bits. Specification Chuck Capacity 13mm No Load Speed 0-450/0-1,600/min. Impact Rate 0-25,000/bpm Max. Torque 40Nm Weight 1.3kg (excluding battery)

See full description
Specifications for MAXXPACK Combi Drill 18V 2 x 2.0Ah Li-ion BAT7063854
  • Power Source
    Cordless 18V
  • No Load Speed
    0-450/0-1, 600rpm
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Maximum Torque
    40Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome