Pxc 18V Brushless 50Nm Combi Drill Kit (2 x 2Ah Batteries) 2x2ah

Order Code: ZT1507868S

£99.99 Inc VAT (20%)


Description

Einhell PXC 18V Brushless 50Nm Combi Drill Kit (2 x 2Ah batteries) 2x2ah Brushless motor - more power and prolonged operation Impact drilling function for universal operation included High-grade 13mm metal drill chuck 2-speed gearing for powerful drilling and screwing Speed electronics for material and application suitable working Always Ready-for-use due to Li-ion technology without discharging LED lighting for optimum operation in dark areas Extremely easy to work with due to ergonomic design and soft grip Incl. 2x 2.0 Ah Power X-Change battery and high-speed charger Supplied in practical universal case E-Box Basic

See full description
Specifications for Pxc 18V Brushless 50Nm Combi Drill Kit (2 x 2Ah Batteries) 2x2ah
  • Number of Batteries Supplied
    2
  • Brushed or Brushless
    Brushless
  • Model Number
    TP-CD
  • Battery Type
    Lithium-ion
  • Battery Capacity
    2.0A·h
  • MFR Part No.
    4513940

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome