SB 12 BL 12V PowerMaxx Brushless Combi Drill (Body Only)

Order Code: ZT2600963S

£79.99 Inc VAT (20%)


Description

Though small, this 12V combi drill has a high power output and will perform well in a range of drilling tasks The Metabo SB12BL is a cordless 12 Volt Hammer Drill with a powerful brushless motor giving a maximum impact rate of 21000 bpm. This capable, small machine measures only 180mm in length and is fitted with a 2-speed gearbox. It has 3 drilling modes, screw-driving, drilling and hammer and 20 torque settings. The 601077890 is a body-only model sold without a battery or charger in a cardboard box. Features: Brushless hammer drill with compact design for universal and demanding applications The Metabo 12 Volt class - lightweight, yet powerful Hammer drill function for drilling in masonry Integrated LED work light with night light function for optimal brightness in the work area With handy belt hook and bit case which can be fixed either on the right or left side Ultra-M technology: highest performance, gentle charging Comes With: Keyless chuck Belt hook Bit holder Inlay tray Specification: Body Only Battery voltage: 12 V Maximum torque - soft: 18 Nm Maximum torque, hard: 45 Nm Adjustable torque: 0.5 - 5 Nm Drill-Ø masonry: 10 mm Drill Ø steel: 10 mm Drill-Ø soft wood: 25 mm No-load speed: 0 - 500 / 1650 rpm Maximum impact rate: 21000 bpm Chuck capacity: 1.5 - 10 mm Weight (including battery pack): 1.1 kg Vibration: Drilling in metal: 2.8 m/s² Uncertainty of measurement K: 1.5 m/s² Impact drilling concrete: 18.1 m/s² Uncertainty of measurement K: 1.5 m/s² Noise emission: Sound pressure level: 82 dB(A) Sound power level (LwA): 93 dB(A)

See full description
Specifications for SB 12 BL 12V PowerMaxx Brushless Combi Drill (Body Only)
  • Battery Supplied
    No
  • Length
    180mm
  • Power Source
    Cordless
  • Product Type
    Combi Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome