0
1
2
3

TE-CD 18/2 Li-I + 22 Power X-Change Combi Drill 18V 1 x 2.5Ah Li-ion EINTECD182K

Order Code: ZT2424064S

1 x 2.5Ah Li-ion
£71.99 Inc VAT (20%)
£109.9934.5% off


Description

The Einhell TE-CD 18/2 Li-I + 22 Power X-Change Combi Drill is a real all-rounder. The 2-speed gearbox is suitable for powerful drilling and screwing. With the included impact function, even harder materials such as brick can be drilled thanks to higher speeds & ndash for drilling in wood, the drilling function alone is sufficient. The torque adjustment also allows the tool to deliver lower speeds for screwing into softer materials if required. An integrated LED light provides a perfect view of the working area, even in dark areas. Supplied with 1 x 22 Piece Accessory Bit Set, 1 x 18V 2.5Ah Li-ion Battery, 1 x Charger and 1 x Case. Specification Chuck 13mm No Load Speed 0-350/0-1,250/min. Impact Rate 0-5,250/0-18,750/bpm Max. Torque 40Nm, 20 Settings Drilling Capacity Concrete 13mm Charging Time 40 min.

See full description