1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Die Grinder
GD0800C -750W High Speed Die Grinder, 28,000 rpm
Hover to enlarge the image

GD0800C -750W High Speed Die Grinder, 28,000 rpm


Select
Select
See all variants from
£269.99

Inc VAT (20%)

See all variants from £269.99

Description

The Makita GD0800C 6mm capacity collet, high speed slow start, constant speed under load die grinder is fitted with a lockable on/off switch and ergonomically designed slim body which allows the user the option of gripping the machine in any position to allow for greater comfort and enabling the machine to be used in tight spots.

Fitted with Makita's `SJS' super joint system which helps prevent kickback when in use the internal construction of this machine has been designed in a labyrinth construction to help protect the bearings and motor from contamination. Ideally used with mounted points and tungsten burrs the Makita GD0800C is a must for any welder wishing to clean welds after welding.

Feature Attributes

Weight:

1.6 kg

Product Type:

High Speed Die Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome